Beli makita demolition hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Corded Demolition Hammer & Breaker Hammer
    Mulai

    Rp21.999.900

    Makita Corded Demolition Hammer & Breaker Hammer
    Deskripsi:
    Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • No. of Speed Settings: Continuous
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  2. Makita Demolition Hammer (Mesin Bobok Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    Makita Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Hex Shank: 30 mm (1-3/16 Inch)
    • Kecepatan Pukulan: 730-1.450ipm
    • Electrical Power (W): 1.51
  3. BOSCH Breaker Hammer (Meisn Bobok Beton)
    Mulai

    Rp28.999.900

    BOSCH Breaker Hammer (Meisn Bobok Beton)
    atribut:
    • K3L License: Yes
  4. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  5. ALDO Mesin Demolotion Hammer
    Mulai

    Rp3.199.900

    ALDO Mesin Demolotion Hammer
    atribut:
    • Frequency (Hz): 50
  6. INGCO Demolition Breaker
    Mulai

    Rp2.099.900

    INGCO Demolition Breaker
    Deskripsi:
    INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
  7. Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    Mulai

    Rp11.999.900

    Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    atribut:
    • Kecepatan Pukulan: 950 - 1.900 ipm
  8. Makita Electric Breaker Anti Vibration
    Mulai

    Rp43.999.900

    Makita Electric Breaker Anti Vibration
    atribut:
    • Hex Shank: 28.6 mm (1-1/8 Inch)
    • Kecepatan Pukulan: 1.100ipm
    • Electrical Power (W): 2000
  9. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  10. BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Mulai

    Rp34.999.900

    BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Deskripsi:
    Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  11. INGCO Demolition Jack Hammer
    Mulai

    Rp2.299.900

    INGCO Demolition Jack Hammer
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  12. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  13. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  14. RYU Demolition Hammer (Mesin Bobok Beton)
    Mulai

    Rp2.199.900

    RYU Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Frekuensi: 50/60Hz
  15. BOSCH Corded Hammer Drill for Concrete (Mesin Bor Beton)
    Mulai

    Rp2.799.900

    BOSCH Corded Hammer Drill for Concrete (Mesin Bor Beton)
    Deskripsi:
    - Bull-point 280mm- Side Handle- Case
  16. HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)
    Mulai

    Rp139.999.900

    HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)
    Deskripsi:
    Exceptionally powerful breaker for heavy-duty concrete demolition, asphalt cutting, earthwork and driving ground rodsSet of Contents:Package content1x Breaker TE 3000-AVR 230V1x Supply cord 230V 5m univ1x Hilti Grease 50ml1x Pointed chisel TE-HX SM 401x Flat chisel TE-HX FM 401x Trolley TE 3000-AVR (03)1x Supply cord 230V 4m
    atribut:
    • Working Direction: Floor
    • Tool Chuck Type: TE-H (Hilti HEX 28)
    • Single Impact Energy (J): 85
    • Maximum Chiselling Performance (cm³/minute): 60000
    • Dimensions (LxWxH) (mm): 820x588x218
    • Dust Removal System Available: TE DRS-H
    • Full Hammering Frequency (impacts/minute): 858
    • Sound Pressure Level (dB(A)): 98
    • Triaxial Vibration For Chiselling In Concrete (m/s² ): 6.3
  17. Makita Breaker Hammer
    Mulai

    Rp31.999.900

    Makita Breaker Hammer
    Deskripsi:
    The new 70 lb. AVT Breaker Hammer (model HM1812) is engineered to hit like an air hammer, but with less noise and vibration. It has a powerful 15 AMP motor that delivers a full 53.9 ft.lbs. (73.8 Joules) of impact energy, so contractors get hard-hitting performance. Users also benefit from less noise and lower vibration than an air hammer, and zero hassle with an air hose and compressor. The HM1812 features the latest Advanced AVT Technology, a synchronized three-component system that more effectively reduces vibration. The internal mechanical counterbalance system, vibration-absorbing housing, and fixed movement handles are engineered for significantly less vibration during concrete breaking applications.
    atribut:
    • Blows per Minute (bpm): 870
    • Impact Energy (J): 72.8
    • AMPS: 15
    • Noise Level (dB): 106
    • Vibration (m/s²): 6.5
    • Bit Type: 1-1/8\" Hex
    • Breaker/Demo Class: 70
    • Cord Length (m): 5
    • Impact Energy (ft/lbs): 53.9
    • Overall Length (inch): 33-1/4
    • Power Type: Corded
    • Type (Breakers & Demolition Hammers): Breaker
Daftar Harga makita demolition hammer Terbaru October 2026
Makita Corded Demolition Hammer & Breaker HammerRp21.999.900
BOSCH Demolition Hammer (Mesin Bobok Beton)Rp4.099.900
Makita Demolition Hammer (Mesin Bobok Beton)Rp20.999.900
Makita Mesin Bobok BetonRp3.999.900
BOSCH Breaker Hammer (Meisn Bobok Beton)Rp28.999.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
ALDO Mesin Demolotion HammerRp3.199.900
INGCO Demolition BreakerRp2.099.900
Makita Demolition Hammer SDS Max (Mesin Bobok Beton)Rp11.999.900
Makita Electric Breaker Anti VibrationRp43.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait